This product has been discontinued.
1' x 4' LED Light Engine, 4000 Lumen, 4000K, 120-277V
Item #: 889719
Cat #: CR-LE-40LHE-40K-10V
UPC: 813959014567
Sign In or Register to view pricing and more.
Documents & Guides
1 x 4 LED Light Engine, 4000 Lumen, 4000K, 120-277 Volt, 0-10V Dimming to 5%
Overview
1 x 4 LED Light Engine, 4000 Lumen, 4000K, 120-277 Volt, 0-10V Dimming to 5%
Also known as: 813959014567, CR-LE-40LHE-40K-10V
Specifications
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)