Capacitor Module, Kinetix, Energy Storage, 458-747VDC, 100A

Item #: 889641

Cat #: 2198-CAPMOD-2240

UPC: 887172705977

Documents & Guides
Capacitor Module, Kinetix, Energy Storage, 458 - 747 Volt DC, 100 Amp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Capacitor Module, Kinetix, Energy Storage, 458 - 747 Volt DC, 100 Amp
Minimize your machine footprint and simplify system wiring with Kinetix® 5500 servo drives. These Allen-Bradley® Bulletin 2198 drives connect to and operate with CompactLogix™ 5370 controllers and supports integrated motion on Ethernet / IP. Catalog item 2198-CAPMOD-2240 from Rockwell Automation® is a Kinetix 5500 accessory. It is a capacitor module for Kinetix 5700XGKAllen-Bradley, CompactLogix, and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 887172705977, 2198-CAPMOD-2240

Specifications

Mounting: Chassis
Amps: 100
Type: Capacitor Module
Family / Style: Kinetix
Volts DC Range: 458 - 747
Mounting: Chassis
Type: Capacitor Module
Volts DC Range: 458 - 747
Amps: 100
Family / Style: Kinetix

Customer Reviews

No reviews for this product
(0)