Tamper Resistant Duplex Receptacle, 20A, White

Item #: 889622

Cat #: CAR-20-DDTR-WH

UPC: 027557779517

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Duplex Receptacle, Decora, 20A, 125V, White

Overview

Tamper Resistant Duplex Receptacle, Decora, 20A, 125V, White
Claro, Gloss, Dual tamper resistant receptacle, 20A/125V in white
Also known as: 027557779517, CAR-20-DDTR-WH

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Decora, Dual Dimming
Mounting: Surface
Amps: 20
Gangs: 1
Color: White
Volts AC: 125
Type: Receptacle, Tamper-Resistant, Duplex, Decora, Dual Dimming
Amps: 20
Color: White
Mounting: Surface
Gangs: 1
Volts AC: 125

Customer Reviews

No reviews for this product
(0)