Machine Screw, Star Pin Head, #6-32" X 1"
Item #: 889607
Cat #: T6321TB
UPC: 781002118404
Documents & Guides
Machine Screw, Star Pin Head, Tamper Proof , #6-32 inch X 1 inch, Stainless Steel
Sign In or Register to view pricing and more.
Overview
Machine Screw, Star Pin Head, Tamper Proof , #6-32 inch X 1 inch, Stainless Steel
Tamper Proof Screws are used in areas where prevention of public tampering or vandalism is important. They are distinguished by their unconventional drive styles, which are designed to minimize the possibility of removal. Tamper Proof Screws can be found in schools, public parks, correctional facilities, and many other locations where there is a high level of public activity. Special drivers are needed to install and remove these screws.
Also known as: 781002118404, T6321TB
Specifications
Length: | 1 in |
Size: | # 6 |
Material: | Stainless Steel |
Length: | 1 in |
Material: | Stainless Steel |
Size: | # 6 |
Customer Reviews
No reviews for this product
(0)