20A, 125V, Tamper Resistant Receptacle, Snow

Item #: 889590

Cat #: SCR-20-DDTR-SW

UPC: 027557782630

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, Tamper Resistant Receptacle, Color: Snow

Overview

20 Amp, 125 Volt, Tamper Resistant Receptacle, Color: Snow
Claro, Satin, Dual tamper resistant receptacle, 20A/125V in snow
Also known as: 027557782630, SCR-20-DDTR-SW

Specifications

Mounting: Insert
Type: Receptacle, Commercial Grade, Tamper-Resistant, Decorator
Color: Snow
Amps: 20
Volts AC: 125
Mounting: Insert
Color: Snow
Volts AC: 125
Type: Receptacle, Commercial Grade, Tamper-Resistant, Decorator
Amps: 20

Customer Reviews

No reviews for this product
(0)