Wireway, Feed-Through, Straight Section, Type 12, 8" x 8" x 48", Gray

Item #: 88957

Cat #: F88W48

UPC: 783510146504

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Feed-Through, Straight Section, Type 12, Hinged-Cover, 8" x 8" x 48", Steel, Gray

Overview

Wireway, Feed-Through, Straight Section, Type 12, Hinged-Cover, 8" x 8" x 48", Steel, Gray
Feed-Through Hinged-Cover, Type 12 Straight Sections are used for enclosing wire and cable in wireway runs. Its dust protection features makes it suitable for a broad range of industrial applications. The traditional closed-loop design has an opening on one side for easy access to wires and cables. Sections are available in lengths from 12 inch to 120 inch
Also known as: 783510146504, F88W48

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Length: 48 in

Customer Reviews

No reviews for this product
(0)