Terminal Block End Clamp, Slip In, for NEMA Style Blocks

Item #: 88954

Cat #: 9080GH11

UPC: 78590115513

Sign In or Register to view pricing and more.
Terminal Block, End Clamp, Slip In, for NEMA Style Blocks, on Standard DIN Rail, 50 per Package

Overview

Terminal Block, End Clamp, Slip In, for NEMA Style Blocks, on Standard DIN Rail, 50 per Package
Also known as: 78590115513, 9080GH11

Specifications

Color: Silver
Material: Steel
Standards: California Proposition 65
Mounting: Slip In
Color: Silver
Standards: California Proposition 65
Material: Steel
Mounting: Slip In

Customer Reviews

No reviews for this product
(0)