Fuse, Potential Transformer, 200A, 4.8kV, 12" Clip Centers, Amp-Trap

Item #: 889518

Cat #: 25173-555-09-R

UPC: 884951851085

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Potential Transformer, 200 Amp, 4.8 kV, 12 Inch Clip Centers, Amp-Trap

Overview

Fuse, Potential Transformer, 200 Amp, 4.8 kV, 12 Inch Clip Centers, Amp-Trap
Also known as: 884951851085, 25173-555-09-R

Specifications

Amps: 200
Type: Fuse, Medium Voltage
Class: R
Volts AC: 4.800kV
Amps: 200
Class: R
Type: Fuse, Medium Voltage
Volts AC: 4.800kV

Customer Reviews

No reviews for this product
(0)