Wireway 90° Elbow, Type 12, Feed-Through, 8" x 8", Steel, Gray

Item #: 88948

Cat #: F88WE90

UPC: 783510146801

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Elbow, NEMA Type 12, Feed-Through, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 x 8 Inch

Overview

Wireway 90° Elbow, NEMA Type 12, Feed-Through, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 x 8 Inch
With a variety of fittings and brackets, the nVent HOFFMAN HOFF88WE90 traditional-design wireway is suitable for a broad range of industrial applications.
Also known as: 783510146801, F88WE90

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)