Hex Head Cap Screw, 5/16" x 1", Stainless Steel

Item #: 889465

Cat #: HHCS-5/16X1-SS4

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Hex Head Cap Screw, 5/16" x 1", Stainless Steel

Overview

Hex Head Cap Screw, 5/16" x 1", Stainless Steel
Also known as: HHCS-5/16X1-SS4

Specifications

Length: 1 in
Material: Stainless Steel
Diameter: 5/16 in
Length: 1 in
Diameter: 5/16 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)