Cable Tie Mounting Base, 0.18", Natural

Item #: 889425

Cat #: MB29C2

UPC: 089306023043

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Anchor Mount, .81" x .49", .193" Hole Dia, .18" Max Tie Width, PA66, Natural, 100/pkg

Overview

Cable Tie Anchor Mount, .81" x .49", .193" Hole Dia, .18" Max Tie Width, PA66, Natural, 100/pkg
Also known as: 089306023043, MB29C2

Specifications

Color: Natural
Material: Nylon
Length: 0.490 in
Mounting: Rivet, 0.193 in Screw Hole
Width: 0.810 in
Color: Natural
Length: 0.490 in
Width: 0.810 in
Material: Nylon
Mounting: Rivet, 0.193 in Screw Hole

Customer Reviews

No reviews for this product
(0)