
Slide Dimmer, 300W, Skylark, White
Item #: 88934
Cat #: SELV-300P-WH
UPC: 027557670272
Documents & Guides
Skylark Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, White
Sign In or Register to view pricing and more.
Overview
Skylark Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, White
Skylark Dimmer with On/Off Switch, Electronic Low-Voltage, Single-pole, preset,120V/300W in white
Also known as: 027557670272, SELV-300P-WH
Specifications
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 300 |
Poles: | 1 |
Color: | White |
Volts AC: | 120 |
Wattage: | 300 |
Color: | White |
Mounting: | Surface |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)