Wireway Closure End Plate, 6x6

Item #: 88929

Cat #: F66WPFG

UPC: 783510190705

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Closure Plate, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 6.00x6.00, Material/finish: Steel/epoxy

Overview

Wireway, Closure Plate, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 6.00x6.00, Material/finish: Steel/epoxy
The Clean Tray Stainless Steel Cable Tray is designed to protect rated cabling in applications that require frequent washdown. A variety of sloped-top fittings with front, inside or outside cover options allows for highly-customized runs using standard catalog product and supports directional control of washdown effluence
Also known as: 783510190705, F66WPFG

Specifications

Color: Gray
IP/NEMA Rating: IP55
Height: 6 in
Material: Steel
Width: 6 in
Color: Gray
Height: 6 in
Width: 6 in
IP/NEMA Rating: IP55
Material: Steel

Customer Reviews

No reviews for this product
(0)