Slide Fan Control, 5A, Skylark, Ivory

Item #: 88924

Cat #: SFS-5E-IV

UPC: 027557670326

Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Fan Control, 120V, 5A, Single-Pole, Slide-To-Off, Variable Speed, Use w/ Multiple Ceiling Paddle or Exhaust Fans, Color: Ivory.

Overview

Skylark Slide Fan Control, 120V, 5A, Single-Pole, Slide-To-Off, Variable Speed, Use w/ Multiple Ceiling Paddle or Exhaust Fans, Color: Ivory.
Skylark Fan-Speed Control, Single-pole, slide-to-off, fully variable fan control, 120V/5A in ivory
Also known as: 027557670326, SFS-5E-IV

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Volts AC: 120
Poles: 1
Mounting: Surface
Color: Ivory

Customer Reviews

No reviews for this product
(0)