Shockwave™ 36PC Impact Driver Bit Set

Item #: 889151

Cat #: 48-32-4005

UPC: 045242349579

Sign In or Register to view pricing and more.
Documents & Guides
36-Piece Driver Bit Kit, Shockwave, Includes: (1) 1/4" Insert Magnetic Nut Driver, (1) Insert 3/8" Socket Adapter, (1) 5/16" Insert Magnetic Nut Driver, (1) SHOCKWAVE™ 6" Magnetic Bit Tip Holder (48-32-4511), (1) Hex Bit 1" 1/4", (1) Hex Bit 1" 1/8", (1) Hex Bit 1" 3/16", (1) Hex Bit 1" 3/32", (1) Hex Bit 1" 5/32", (1) Hex Bit 1" 5/64", (1) Hex Bit 1" 7/64", (1) Hex Bit 1" 9/64", (1) SHOCKWAVE™ Compact Magnetic Bit Holder, (1) Phillips Bit 1" P1, (3) Phillips Bit 1" P2, (1) Phillips Bit 1" P3, (1) Phillips Reduced 1" PR2 Bit, (2) Slotted 1" #10 Bit, (1) Slotted 1" #12 Bit, (1) Slotted 1" #8 Bit, (1) Square Bit 1" SQ1, (2) Square Bit 1" SQ2, (1) Square Bit 1" SQ3, (1) TORX® Bit 1" T10, (1) TORX® Bit 1" T15, (2) TORX® Bit 1" T20, (2) TORX® Bit 1" T25, (1) TORX® Bit 1" T27, (1) TORX® Bit 1" T30, (1) TORX® Bit 1" T40

Overview

36-Piece Driver Bit Kit, Shockwave, Includes: (1) 1/4" Insert Magnetic Nut Driver, (1) Insert 3/8" Socket Adapter, (1) 5/16" Insert Magnetic Nut Driver, (1) SHOCKWAVE™ 6" Magnetic Bit Tip Holder (48-32-4511), (1) Hex Bit 1" 1/4", (1) Hex Bit 1" 1/8", (1) Hex Bit 1" 3/16", (1) Hex Bit 1" 3/32", (1) Hex Bit 1" 5/32", (1) Hex Bit 1" 5/64", (1) Hex Bit 1" 7/64", (1) Hex Bit 1" 9/64", (1) SHOCKWAVE™ Compact Magnetic Bit Holder, (1) Phillips Bit 1" P1, (3) Phillips Bit 1" P2, (1) Phillips Bit 1" P3, (1) Phillips Reduced 1" PR2 Bit, (2) Slotted 1" #10 Bit, (1) Slotted 1" #12 Bit, (1) Slotted 1" #8 Bit, (1) Square Bit 1" SQ1, (2) Square Bit 1" SQ2, (1) Square Bit 1" SQ3, (1) TORX® Bit 1" T10, (1) TORX® Bit 1" T15, (2) TORX® Bit 1" T20, (2) TORX® Bit 1" T25, (1) TORX® Bit 1" T27, (1) TORX® Bit 1" T30, (1) TORX® Bit 1" T40
Milwaukee® Shockwave™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The Optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ Steel and proprietary heat treat process maximizes resistance to wear and shock.
Also known as: 045242349579, 48-32-4005

Specifications

Type: Kit, Drive Bit
Type: Kit, Drive Bit

Customer Reviews

No reviews for this product
(0)