Wireway 90° Elbow, Type 12

Item #: 88883

Cat #: F88LE9C

UPC: 783510192501

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Elbow, Size: 8 x 8 Inch, NEMA Type 12, Lay-In, Outside Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish

Overview

Wireway 90° Elbow, Size: 8 x 8 Inch, NEMA Type 12, Lay-In, Outside Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish
Used primarily in industrial applications to protect wiring against exposure to oil and other contaminants, the nVent HOFFMAN HOFF8HOFF88LE9C 8LE9B gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling. Available in multiple sizes, this wireway’s finish color and texture can be customized to meet application requirements.
Also known as: 783510192501, F88LE9C

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)