Apertured Reflector

Item #: 888796

Cat #: LS8-AR

UPC: 849665005186

Sign In or Register to view pricing and more.
Apertured Reflector Only, 8', White, Compatible With LS8 Fixtures

Overview

Apertured Reflector Only, 8', White, Compatible With LS8 Fixtures
The LS-C High Efficiency Series surface ambient luminaire delivers up to 139-157 lumens per watt with 80+ CRI illumination. The 8' (2438mm) luminaire is available with up to 10,000 lumens in 3500K, 4000K and 5000K color temperatures. The LS-C High Efficiency Series features sleek and compact architectural design with flexible lumen packages, color temperatures and standard 0-10V dimming. Flexible mounting of the LS-C High Efficiency Series allows for individual mount or continuous row applications for surface mount, suspended mount, pendant mount and cove installations. Applications: Surface and suspended ambient applications for new construction and upgrade. LS8-AR- Pair of reflectors
Also known as: 849665005186, LS8-AR

Specifications

Length: 8 ft
Color: White
Type: Reflector
Light Technology: LED
Length: 8 ft
Type: Reflector
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)