Hole Saw Kit, Electrician, Includes: Hole Saws [7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"]

Item #: 88861

Cat #: 30295600CTL

UPC: 082472302950

Sign In or Register to view pricing and more.
Documents & Guides
Hole Saw Kit, Electrician, Includes: Hole Saws [7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"], Arbors [ 2L Snap-Back, 1L Standard].

Overview

Hole Saw Kit, Electrician, Includes: Hole Saws [7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"], Arbors [ 2L Snap-Back, 1L Standard].
LONG TOOL LIFE Heat resistant carbide teeth for long life in tile and stainless steel ADDED DURABILITY Thick backing plate resists damage and increases life UNIQUE TOOTH CONFIGURATION Engineered design provides ability to cut in stainless steel like no other  8 PIECE HOLE SAW KIT  7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" ARBORS INCLUDED  Standard 1L, 2L (1/2" Shank)
Also known as: 082472302950, 30295600CTL

Specifications

Diameter: 1 1/8 in, 1 3/4 in, 1 3/8 in, 7/8 in, 2 in, 2 1/2 in
Type: Hole Saw, Kit
Diameter: 1 1/8 in, 1 3/4 in, 1 3/8 in, 7/8 in, 2 in, 2 1/2 in
Type: Hole Saw, Kit

Customer Reviews

No reviews for this product
(0)