Galvanized Wiring Trough Type 3R, 6" x 6" x 72"

Item #: 8886

Cat #: F6672RTGV

UPC: 783510138219

Sign In or Register to view pricing and more.
Documents & Guides
EconoTrough Galvanized Wiring Trough Type 3R, 6 Inch x 6 Inch x 6 Foot

Overview

EconoTrough Galvanized Wiring Trough Type 3R, 6 Inch x 6 Inch x 6 Foot
EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Also known as: 783510138219, F6672RTGV

Specifications

Length: 72 in
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 72 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)