Shank Extension

Item #: 88854

Cat #: 3084310X

UPC: 082472308433

Documents & Guides
Hole Saw Extension, Chuck Size: 3/8" and Larger, Arbor Size: 5l, 6l Snap-back, Length: 10".
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hole Saw Extension, Chuck Size: 3/8" and Larger, Arbor Size: 5l, 6l Snap-back, Length: 10".
LENOX Standard Hole Saw arbors and accessories for all your drilling needs.
Also known as: 082472308433, 3084310X

Specifications

Type: Extension
Diameter: 3/8 in
Material: Carbon Steel
Length: 10 in
Type: Extension
Material: Carbon Steel
Diameter: 3/8 in
Length: 10 in

Customer Reviews

No reviews for this product
(0)