MET 22GR-LD4-32-F1-UNV-L840-CD1-U

Item #: 888538

Cat #: 22GR-LD4-32-F1-UNV-L840-CD1-U

UPC: 080083717750

Sign In or Register to view pricing and more.
Documents & Guides
MET 22GR-LD4-32-F1-UNV-L840-C D1-U LED Troffer: 0-10V Dimming, Watt: 36.2, Volt: 120/277, Dimensions: 2x2', Life: 50,000 Hours, Lumens: 3221, CRI: 85, Color Temperature: 4000K.

Overview

MET 22GR-LD4-32-F1-UNV-L840-C D1-U LED Troffer: 0-10V Dimming, Watt: 36.2, Volt: 120/277, Dimensions: 2x2', Life: 50,000 Hours, Lumens: 3221, CRI: 85, Color Temperature: 4000K.
Also known as: 080083717750, 22GR-LD4-32-F1-UNV-L840-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 36
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 36
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)