Wireway, Type 1, Hinged-Cover, 6" x 6" x 96", Steel, Gray, No KOs

Item #: 88853

Cat #: F66G96

UPC: 783510132866

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6.00x6.00x96.00, Material/Finish: Steel/Gray. No Knockouts.

Overview

Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6.00x6.00x96.00, Material/Finish: Steel/Gray. No Knockouts.
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6.00x6.00x96.00, Material/Finish: Steel/Gray. No Knockouts.
Also known as: 783510132866, F66G96, gutter

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Length: 96 in
Material: Steel
Width: 6 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Number of Knockouts: 0
Color: Gray
Length: 96 in
Width: 6 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)