This product has been discontinued.
Slide Dimmer, 600W, Single-Pole, Skylark, White
Item #: 88852
Cat #: S-600-WH
UPC: 027557330008
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Color: White.
Overview
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Color: White.
Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-pole, 120V/600W in white
Also known as: 027557330008, S-600-WH
Specifications
Wattage: | 600 |
Volts AC: | 120 |
Poles: | 1 |
Color: | White |
Mounting: | Knuckle |
Dimmable: | Yes |
Light Technology: | Halogen |
Wattage: | 600 |
Poles: | 1 |
Mounting: | Knuckle |
Light Technology: | Halogen |
Volts AC: | 120 |
Color: | White |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)