Slide Dimmer, 600W, Skylark, Black

Item #: 88847
Cat #: S-600-BL
UPC: 027557330015
Sign In or Register to view pricing and more.
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Black

Overview

Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Black
Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-pole, 120V/600W in black
Also known as: 027557330015, S-600-BL

Specifications

Wattage: 600
Type: Slide, Single-Pole
Volts AC: 120
Color: Black
Poles: 1
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Poles: 1
Dimmable: Yes
Type: Slide, Single-Pole
Color: Black
Mounting: Knuckle
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)