
Step Bit, 1/8 - 1/2"
Item #: 88844
Cat #: 30881VB1
UPC: 082472308815
Documents & Guides
Step Drill Bit; Vari-bit; Hole Sizes: 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 13/32, 7/16, 15/32, 1/2 In; Shank Size: 1/4 In Diameter; Finish: Steam Oxide Coating; Point Type: Split
Sign In or Register to view pricing and more.
Overview
Step Drill Bit; Vari-bit; Hole Sizes: 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 13/32, 7/16, 15/32, 1/2 In; Shank Size: 1/4 In Diameter; Finish: Steam Oxide Coating; Point Type: Split
ACCURATE, BURR-FREE HOLES Patented two flute design cuts fast, clean, round holes STARTS ON CONTACT Split point design for faster penetration and less walking LONG TOOL LIFE Steam oxide coating adds durability Enhanced flute design removes chips rapidly Use of LENOX PROTOOL LUBE® recommended to extend tool life
Also known as: 082472308815, 30881VB1
Specifications
Diameter: | 9/32 in, 7/32 in, 15/16 in, 13/32 in, 5/32 in, 1/2 in, 7/16 in, 1 3/8 in, 3/16 in, 11/32 in, 1/4 in, 3/8 in, 1/8 in, 15/32 in, 7/8 in |
Type: | Step Bit |
Diameter: | 9/32 in, 7/32 in, 15/16 in, 13/32 in, 5/32 in, 1/2 in, 7/16 in, 1 3/8 in, 3/16 in, 11/32 in, 1/4 in, 3/8 in, 1/8 in, 15/32 in, 7/8 in |
Type: | Step Bit |
Customer Reviews
No reviews for this product
(0)