J-Hook, Dimaeter 1", Steel/Pre-Galvanized

Item #: 888380

Cat #: CAT16HPBU

UPC: 782856706229

Documents & Guides
J-Hook, Diameter 1 Inch, Steel/Pre-Galvanized, Provides Optimal Support For High-Performance Data Cable, Up To and Including CAT 5E, Cat 6, Cat 6A, Cat 7, and Fiber-Optic Cable
Sign In or Register to view pricing and more.

No associated products found.

Overview

J-Hook, Diameter 1 Inch, Steel/Pre-Galvanized, Provides Optimal Support For High-Performance Data Cable, Up To and Including CAT 5E, Cat 6, Cat 6A, Cat 7, and Fiber-Optic Cable
nVent CADDY Cat HP J-Hooks are the heart of the nVent CADDY Cat HP System. The J-Hooks have a wide base design and smooth beveled edges to provide a large bending radius for current and future high-performance data cables and fibre optics. nVent CADDY Cat HP J-Hooks are available in a wide range of sizes to offer a solution that meets industry standards for Cat 6A and easily accommodates Cat 7, large-diameter fibre optic, innerduct and coax cable. Individual nVent CADDY Cat HP J-Hooks can be fastened directly to the building structure or can be used to expand existing nVent CADDY Cat HP J-Hook cable supports. The J-Hooks are designed to provide a strong and stable pathway support installation.
Also known as: 782856706229, CAT16HPBU

Specifications

Color: Blue
Material: Steel
Finish: Pregalvanized
Color: Blue
Finish: Pregalvanized
Material: Steel

Customer Reviews

No reviews for this product
(0)