This product has been discontinued.
Retrofit Kit, LED, T8, 2 x 2', 38W, 120-277V, 4000K
Item #: 888138
Cat #: MODUSYS-2X2-KIT-840
UPC: 046135739217
Sign In or Register to view pricing and more.
Documents & Guides
Retrofit Kit, LED, T8, 2 x 2 foot, 38 Watt, 120-277 Volt, Lumens: 4100, CRI: 80, Color Temperature: 4000K, Rated Life: 50000 Hours, Note: Fits in all standard 2 x 2, Meets DLC requirements, Dimmed 0-10 vdc Sylvania 73919
Overview
Retrofit Kit, LED, T8, 2 x 2 foot, 38 Watt, 120-277 Volt, Lumens: 4100, CRI: 80, Color Temperature: 4000K, Rated Life: 50000 Hours, Note: Fits in all standard 2 x 2, Meets DLC requirements, Dimmed 0-10 vdc Sylvania 73919
Also known as: 046135739217, MODUSYS-2X2-KIT-840
Specifications
Wattage: | 38 |
Color Temperature: | 4000 (Cool White) |
Type: | Retrofit Kit, 0-10V Dimming |
Length: | 2 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 38 |
Type: | Retrofit Kit, 0-10V Dimming |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Length: | 2 ft |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)