Push Button, Red, Guarded, Momentary, 1NO/NC Contact, 30mm

Item #: 88803

Cat #: 800H-GR6A

UPC: 662073682028

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Red, Guarded, Bootless, Momentary, 1 Normally Open, 1 Normally Closed Contact, 30 mm

Overview

Push Button, Red, Guarded, Bootless, Momentary, 1 Normally Open, 1 Normally Closed Contact, 30 mm
Also known as: 662073682028, 800H-GR6A

Specifications

Mounting: Panel
Color: Red
Amps: 10
Size: 30 mm
Type: w/Guard, Extended Head , Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Amps: 10
Type: w/Guard, Extended Head , Pushbutton
Color: Red
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)