FUSEBLOCK WAS 2967

Item #: 88802

Cat #: BG3033S

UPC: 051712736725

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series BG open fuse block, 480V, 25-30A, Screw, Three-pole

Overview

Eaton Bussmann series BG open fuse block, 480V, 25-30A, Screw, Three-pole
Eaton’s Bussmann® series fuse blocks for us with Class G fuses. These Bussmann series fuse blocks are offered in phenolic and thermoplastic with options for DIN rail adapters as well as an inline holder option
Also known as: 051712736725, BG3033S

Specifications

Poles: 3
Volts AC: 480
Mounting: Surface
Amps: 30
Material: Thermoplastic
Class: G
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Amps Range: 25 - 30
Poles: 3
Mounting: Surface
Material: Thermoplastic
Interrupt Rating DC: 100 kA
Amps Range: 25 - 30
Volts AC: 480
Amps: 30
Class: G
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)