Wiring Trough, Type 3R, 12x12x84

Item #: 88800

Cat #: A121284RT

UPC: 783510133443

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, NEMA Type 3R, Dimensions: 12" x 12" x 84"

Overview

Wiring Trough, NEMA Type 3R, Dimensions: 12" x 12" x 84"
Using a unique joining method that mechanically locks components together without fasteners or heat, this wiring trough ships completely assembled to save both time and labor. Designed for indoor use, this trough is available in various lengths.
Also known as: 783510133443, A121284RT, wireway

Specifications

Length: 84 in
Height: 12 in
Width: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 84 in
Width: 12 in
Material: Steel
Height: 12 in
Color: Gray
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)