![Weatherproof Cover, 4.25" Diameter, (3) 1/2" Outlets, Polycarbonate, Gray Weatherproof Cover, 4.25" Diameter, (3) 1/2" Outlets, Polycarbonate, Gray](https://rexel-cdn.com/products/image.jpg?i=08415751-1700-4E6E-BB99-2C50B3EDCAB1&f=420)
Weatherproof Cover, 4.25" Diameter, (3) 1/2" Outlets, Polycarbonate, Gray
Item #: 887907
Cat #: PLV330GY
UPC: 092326130295
Sign In or Register to view pricing and more.
Documents & Guides
4" Round, Vertical/Horizontal Mount, Round Lampholder Cover, Non-Metallic, Type: Round Cluster with (3) 1/2" Threaded Outlets. Includes: (2) Closure Plugs. Color: Gray.
Overview
4" Round, Vertical/Horizontal Mount, Round Lampholder Cover, Non-Metallic, Type: Round Cluster with (3) 1/2" Threaded Outlets. Includes: (2) Closure Plugs. Color: Gray.
Durable High Impact PVC Construction Includes Attached Gasket, Closure Plugs and Mounting Hardware
Also known as: 092326130295, PLV330GY, 4" round non metallic lamp cover
Specifications
Material: | Polycarbonate |
Mounting: | Vertical, Horizontal |
Color: | Gray |
Diameter: | 4 in |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 3 |
Material: | Polycarbonate |
Color: | Gray |
Threaded Outlet Diameter: | 1/2 in |
Mounting: | Vertical, Horizontal |
Diameter: | 4 in |
Number of Threaded Outlets: | 3 |
Customer Reviews
No reviews for this product
(0)