PowerFlex 527 AC Drive, 1.5 kW (2 Hp), 200-240 V AC, 50 Hz/60 H

Item #: 887894

Cat #: 25C-A8P0N114

UPC: 887172530166

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 527 AC Drive, 1.5 kW (2 Hp), 200-240 V AC, 50 Hz/60 Hz, 1 Phase, 8 A, B Frame, EMC Filter

Overview

PowerFlex 527 AC Drive, 1.5 kW (2 Hp), 200-240 V AC, 50 Hz/60 Hz, 1 Phase, 8 A, B Frame, EMC Filter
Highly integrated with Logix programmable automation controllers, PowerFlex® 527 AC drives enhance motor coordination for improved performance. These drives feature dual-port Ethernet / IP and safety. Allen-Bradley® catalog item 25C-A8P0N114 from Rockwell Automation® is a 240 V AC, single-phase PowerFlex 527 AC drive with embedded dual-port Ethernet / IP and integrated safety. It has 8 A output current and a B frame. And it is IP20/NEMA open type with an EMC filter. Allen-Bradley and PowerFlex are trademarks of Rockwell Automation.
Also known as: 887172530166, 25C-A8P0N114

Specifications

Type: Input Drives
Type: Input Drives

Customer Reviews

No reviews for this product
(0)