PowerFlex 527 AC Drive, 0.4 kW (0.5 Hp), 200-240 V AC, 50 Hz/60 Hz

Item #: 887890

Cat #: 25C-A2P5N114

UPC: 887172530142

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 527 AC Drive, 0.4 kW (0.5 Hp), 200-240 V AC, 50 Hz/60 Hz, 1 Phase, 2.5 A, A Frame, EMC Filter

Overview

PowerFlex 527 AC Drive, 0.4 kW (0.5 Hp), 200-240 V AC, 50 Hz/60 Hz, 1 Phase, 2.5 A, A Frame, EMC Filter
Highly integrated with Logix programmable automation controllers, PowerFlex® 527 AC drives enhance motor coordination for improved performance. These drives feature dual-port Ethernet / IP and safety. Allen-Bradley® catalog item 25C-A2P5N114 from Rockwell Automation® is a 240 V AC, single-phase PowerFlex 527 AC drive with embedded dual-port Ethernet / IP and integrated safety. It has 2.5 A output current and an A frame. And it is IP20/NEMA open type with an EMC filter.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 887172530142, 25C-A2P5N114

Specifications

Type: Input Drives
Type: Input Drives

Customer Reviews

No reviews for this product
(0)