
Interval Timer, 60 Minute, Ivory Twist Knob, 20 A, 250 VAC
Item #: 88787
Cat #: A560M
UPC: 786261150158
Documents & Guides
Interval Timer, 60 Minute, Ivory Twist Knob, 20 Amp, 250 Volt AC, No Hold, In-Wall Time Switch
Sign In or Register to view pricing and more.
Overview
Interval Timer, 60 Minute, Ivory Twist Knob, 20 Amp, 250 Volt AC, No Hold, In-Wall Time Switch
Tork 60 Min Twist Timer No Hold In-Wall Time Switch APPLICATIONS: Whole House Fans, Indoor/Outdoor Lighting, Bathroom Fans and Lights, Self Storage. FEATURES: Color: Ivory VARIABLE TIMING: Twist knob for time ON setting up to 60 minutes. HOLD FEATURE: No Hold on this model. EASY SET : No adjustments. Just wire and go, EASY WIRING: No neutral required. Great for retrofit, Use as single or in multi-gang box with no de-rating. SWITCH TYPE: SPST WALL PLATE: Fits standard or decorator style wall plates, see below (not included). CONTACT RATINGS: VOLTAGE: 125/250/277VAC 50/60Hz RESISTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A INDUCTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A TUNGSTEN: 125 VAC Rating: 7A MOTOR: 125VAC Rating: 1HP 250VAC Rating: 2HP CAUTION: This timer is not to be used in precision timing applications where inaccurate timing could have dangerous consequences (i.e. sun lamp, sauna, etc).
Also known as: 786261150158, A560M
Specifications
Type: | Spring Wound, SPST, In-Wall |
Amps: | 20 |
Poles: | 1 |
Color: | Ivory |
Range: | 60 min |
Type: | Spring Wound, SPST, In-Wall |
Poles: | 1 |
Range: | 60 min |
Amps: | 20 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)