Operator Interface, 10.4" Color, Touch Screen, Key Pad, 24VDC

Item #: 887854

Cat #: 2711P-B10C22D9P

UPC: 885630844640

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 7, 10.4 Inch TFT Color, Touch Screen, Key Pad, 24 Volt DC, Ethernet DLR, Windows CE OS License Pro, Performance Model

Overview

Operator Interface, PanelView Plus 7, 10.4 Inch TFT Color, Touch Screen, Key Pad, 24 Volt DC, Ethernet DLR, Windows CE OS License Pro, Performance Model
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 
Also known as: 885630844640, 2711P-B10C22D9P

Specifications

Mounting: Panel
Volts DC: 24
Size: 10.4 in
Type: Operator Interface
Mounting: Panel
Size: 10.4 in
Volts DC: 24
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)