16 Ser Male Detach
Item #: 887807
Cat #: 16D23-UY
UPC: 078477720509
Documents & Guides
Male, Plug, Detachable, Single Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Yellow
Sign In or Register to view pricing and more.
No associated products found.
Overview
Male, Plug, Detachable, Single Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Yellow
16 Series Single Pole Cam Type Male Detachable Plug, Thermo-plastic Screw, Taper Nose, Single Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 2/0 To 4/0 - Yellow
Also known as: 078477720509, 16D23-UY
Specifications
Type: | Single Set Screw |
Amps: | 400 |
Volts AC: | 600 |
Material: | Thermoplastic Vulcanizate (TPV) |
Color: | Yellow |
IP/NEMA Rating: | NEMA 3R |
Type: | Single Set Screw |
Volts AC: | 600 |
Color: | Yellow |
Amps: | 400 |
Material: | Thermoplastic Vulcanizate (TPV) |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)