Bulletin 1492-SPM Supplementary Protectors, 1-Pole, Trip Curve C, 32 A, +Neutral Option

Item #: 887697

Cat #: 1492-SPM1C320-N

UPC: 885630617503

Sign In or Register to view pricing and more.
Documents & Guides
ALB 1492-SPM1C320-N MCB SUPPL

Overview

ALB 1492-SPM1C320-N MCB SUPPL
Suitable for extreme ambient conditions, Allen-Bradley® Bulletin 1492-SPM supplementary protectors have a 40 ˚C (104 °F) calibration temperature. They are used to protect equipment in applications and are current-limiting, featuring dual terminals for wiring and busbar flexibility. Rockwell Automation® catalog item 1492-SPM1C320-N is a 1492-SPM supplementary protector. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630617503, 1492-SPM1C320-N

Specifications

Amps: 32
Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Amps: 32
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve C
Volts DC: 48
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)