Compression Lug, Standard Barrel, 2-Hole, 3/0 AWG, 3/8" Stud, Copper

Item #: 887556

Cat #: YAV27L2TC38FX

UPC: 781810035740

Sign In or Register to view pricing and more.
Compression Lug, Standard Barrel With Inspection Window, 2-Hole, 3/0 AWG, 3/8 Inch Stud, Copper With Tin Plating

Overview

Compression Lug, Standard Barrel With Inspection Window, 2-Hole, 3/0 AWG, 3/8 Inch Stud, Copper With Tin Plating
Burndy's HYLUG compression connectors are designed with an internal chamfer at the wire entry to ensure smooth insertion of the wire, preventing possible damaging of the wire strands during insertion.
Also known as: 781810035740, YAV27L2TC38FX

Specifications

Material: Copper
Stud Size: 3/8 in
Finish: Tin Plated
Allowable Gauge Range: 3/0
Material: Copper
Finish: Tin Plated
Stud Size: 3/8 in
Allowable Gauge Range: 3/0

Customer Reviews

No reviews for this product
(0)