7 Day Time Switch 40A 120V DPST Indoor

Item #: 88745

Cat #: W200

UPC: 786261310019

Sign In or Register to view pricing and more.
7 Day Time Switch 40A 120V DPST Indoor Enclosure

Overview

7 Day Time Switch 40A 120V DPST Indoor Enclosure
Also known as: 786261310019, W200

Specifications

Type: Mechanical, DPST
Volts AC: 120
IP/NEMA Rating: NEMA 1
Amps: 40
Range: 7 day
Type: Mechanical, DPST
IP/NEMA Rating: NEMA 1
Range: 7 day
Volts AC: 120
Amps: 40

Customer Reviews

No reviews for this product
(0)