This product may not be available in all locations.
3
more
60A, 3P, 600V/250VDC, HD Safety Switch, NEMA 12
Item #: 887437
Cat #: DH362UDKW
UPC: 782114022719
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
60 AMP, single throw, 3-Pole, Heavy Duty Safety Switch, 3-wire, Non-Fusible, 600 VAC, NEMA 3R/12. Includes: Upper Viewing Window. Enclosure Dims: H: 12.13", W: 8.13", D: 5.50".
Overview
60 AMP, single throw, 3-Pole, Heavy Duty Safety Switch, 3-wire, Non-Fusible, 600 VAC, NEMA 3R/12. Includes: Upper Viewing Window. Enclosure Dims: H: 12.13", W: 8.13", D: 5.50".
Also known as: 782114022719, DH362UDKW
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 600 |
Amps: | 60 |
IP/NEMA Rating: | NEMA 12 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 60 |
Volts DC: | 250 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)