Wireway, Type 1, Straight Section

Item #: 88739

Cat #: F88T118GVP

UPC: 783510359195

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Str.section, Bulletin F40fc (painted Type 1 Lay-in Wireway, Flat Cover), Size/dims: 8.00x8.00x18.00, Material/finish: Galv/gray

Overview

Wireway, Type 1, Str.section, Bulletin F40fc (painted Type 1 Lay-in Wireway, Flat Cover), Size/dims: 8.00x8.00x18.00, Material/finish: Galv/gray
Also known as: 783510359195, F88T118GVP

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 18 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Number of Knockouts: 0
Color: Gray
Material: Steel
Length: 18 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)