This product has been discontinued.
![15.5W U-Bent LED Lamp, 41K 15.5W U-Bent LED Lamp, 41K](https://rexel-cdn.com/products/image.jpg?i=3F79B265-3BA7-4BD9-86BB-6708FFC2BBAC&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE LED Lamp, U-Bend, 15.5 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 4100K, Rated Life: 50000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts, Standard Case Qty: 10 Sylvania Part # 75143
Overview
SubstiTUBE LED Lamp, U-Bend, 15.5 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 4100K, Rated Life: 50000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts, Standard Case Qty: 10 Sylvania Part # 75143
Also known as: 046135751431, LED15T8/U/F/841/SUB/G5
Specifications
Color Temperature: | 4100 (Cool White) |
Family / Style: | SubstiTUBE |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 15 |
Lumens: | 2200 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 82 |
Wattage: | 15 |
Light Technology: | LED |
Family / Style: | SubstiTUBE |
Volts AC: | 120 |
Lumens: | 2200 |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)