Wireway, Type 1, Screw Cover, 10" x 10" x 24", Steel, Galvanized, No KOs

Item #: 88717

Cat #: F1010T124GV

UPC: 783510435509

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 10 Inch Wide, 10 Inch Deep, 2 Foot Length, 14 Gauge Steel, Galvanized, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 10 Inch Wide, 10 Inch Deep, 2 Foot Length, 14 Gauge Steel, Galvanized, NO KNOCKOUTS
Also known as: 783510435509, F1010T124GV

Specifications

IP/NEMA Rating: NEMA 1
Length: 24 in
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Number of Knockouts: 0
Length: 24 in
Material: Steel
Color: Plain
Knockouts: No

Customer Reviews

No reviews for this product
(0)