RME 301M1R 16/2 UNSH. PVC RED JKT

Item #: 886962

Cat #: 301M1R

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RME 301M1R 16/2 UNSH. PVC RED JKT UL LISTED FPLR 1K REEL RED

Overview

RME 301M1R 16/2 UNSH. PVC RED JKT UL LISTED FPLR 1K REEL RED
Also known as: 301M1R

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 16
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Gauge: 16
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)