Wireway, 3r, Straight Section, Male

Item #: 88693

Cat #: F88T3R60

UPC: 783510438197

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, 3r, Straight Section, Male, Bulletin F30g (type 3r Wireway And Trough), Size/dims: 8.00x8.00x60.00, Material/finish: Galv/gray

Overview

Wireway, 3r, Straight Section, Male, Bulletin F30g (type 3r Wireway And Trough), Size/dims: 8.00x8.00x60.00, Material/finish: Galv/gray
Also known as: 783510438197, F88T3R60

Specifications

Length: 60 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Length: 60 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)