Strain-Relief Grip, Single/Double Weave, 2-1/2 in

Item #: 886922

Cat #: L7743

UPC: 078477974285

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 2-1/2 Inch, Cable Diameter Range: 2.062 Inch - 2.187 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 2-1/2 Inch, Cable Diameter Range: 2.062 Inch - 2.187 Inch.
2-1/2 Inch, Straight Male, Stainless Steel Wire Mesh Strain Relief Grip, Deluxe Cord Grip, Aluminum Fitting, Single/Double Weave, 2.062" - 2.187" Diameter Range
Also known as: 078477974285, L7743

Specifications

Material: Stainless Steel, Aluminum
Diameter: 2 1/2 in
Diameter Range: 2.062 - 2.187 in
Material: Stainless Steel, Aluminum
Diameter Range: 2.062 - 2.187 in
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)