LED Retrofit Kit, 2 x 4'

Item #: 886858

Cat #: EVOKIT-2X4-P-47L-42W-840

UPC: 781087139141

Sign In or Register to view pricing and more.
LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 42, Volts: 120-277, Lumens: 4700, Dimensions: 2'x4', CRI: 80, Color Temperature (K): 4000. Philips# 507129, Mdl# 929000732413

Overview

LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 42, Volts: 120-277, Lumens: 4700, Dimensions: 2'x4', CRI: 80, Color Temperature (K): 4000. Philips# 507129, Mdl# 929000732413
Philips EvoKit LED Retrofit Kit is an energy efficient LED alternative to traditional linear fluorescent troffers. Not only does it offer energy savings1 , it also helps reduce maintenance costs due to its long lifetime. Simple construction helps decrease the installation time meaning you can have an LED solution in your ceiling in just minutes.
Also known as: 781087139141, EVOKIT-2X4-P-47L-42W-840

Specifications

Wattage: 42
Color Temperature: 4000 (Cool White)
Length: 4 ft
Type: Troffer Retrofit, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Wattage: 42
Length: 4 ft
Light Technology: LED
Color Temperature: 4000 (Cool White)
Type: Troffer Retrofit, 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)