507103 EVOKIT-2X4-P-47L-43W-835

Item #: 886857

Cat #: EVOKIT-2X4-P-47L-43W-835

UPC: 781087139127

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
507103 EVOKIT-2X4-P-47L-43W-835

Overview

507103 EVOKIT-2X4-P-47L-43W-835
Also known as: 781087139127, EVOKIT-2X4-P-47L-43W-835

Specifications

Length: 4 ft
Wattage: 43
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Wattage: 43
Width: 2 ft

Customer Reviews

No reviews for this product
(0)