LED Troffer Retrofit Kit, 2 x 4, 120-277V, 5000K

Item #: 886855

Cat #: EVOKIT-2X4-P-47L-42W-850

UPC: 781087140079

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit Kit, 2 x 4, 4700 Lumen, 42 Watt, 5000K, 80CRI, 120-277 Volt, Philips Part # 507020, Mdl# 929000737913

Overview

LED Troffer Retrofit Kit, 2 x 4, 4700 Lumen, 42 Watt, 5000K, 80CRI, 120-277 Volt, Philips Part # 507020, Mdl# 929000737913
Also known as: 781087140079, EVOKIT-2X4-P-47L-42W-850

Specifications

Wattage: 42
Color Temperature: 5000 (Bright White)
Length: 4 ft
Type: Troffer Retrofit
Light Technology: LED
Wattage: 42
Length: 4 ft
Light Technology: LED
Color Temperature: 5000 (Bright White)
Type: Troffer Retrofit

Customer Reviews

No reviews for this product
(0)