
21" Plastic Enclosure w/ Base and Hinged Lid
Item #: 886813
Cat #: 125-1188
UPC: 063316511882
Documents & Guides
21" Plastic Enclosure w/ Base and Hinged Lid
Sign In or Register to view pricing and more.
No associated products found.
Overview
21" Plastic Enclosure w/ Base and Hinged Lid
Homeowners want an advanced communications infrastructure. The modern family is streaming video, online gaming, on social media, using multiple devices, all at the same time. High-speed access is now just as important as having a washer and dryer. As households demand more data, service providers will need to innovate to keep up with customers’ fast growing need for more bandwidth. Enter Fiber – the modern solution for complete and seamless connectivity of the modern home.
Also known as: 063316511882, 125-1188
Specifications
Type: | Screw Cover |
Mounting: | Surface |
Color: | White |
Size: | 21 in |
Type: | Screw Cover |
Color: | White |
Mounting: | Surface |
Size: | 21 in |
Customer Reviews
No reviews for this product
(0)